FACOM

Composite Din Hammer Impact Tool Set

IMPACT TOOLS MODULE
-Compatible with the Facom modular storage system: - Compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets.

Foam module impact tool with fiber handle
- bench hammer with fiber handle 500g
- plastic hammer 32mm
- punch 4 - 5 - 6 mm
- center point 6mm
- chisel 18mm

Inlay PL.333
Image 1
1 of Composite Din Hammer Impact Tool Set
ProductTotal number of toolsAvailablePriceexcl. VAT