FACOM

FACOM Tin snip - 882A - Universal straight sheet metal shear 250mm - 0,8mm

  • ERIKS:23446036
  • Manufacturer:3148512102007
Image 1
RIGHT-CUT UNIVERSAL SCROLL SHEARS
-STANDARDS: ASME B107.500
-Demultiplication reducing efforts.
-Forged, hardened and burnished blades.
-Red sheathed grips with guard.
I-nset opening spring.
-Lock-closed catch.
-Cutting capacity. - Stainless 80 kg/mm²: 0.8 mm. - Semi-hard steel: 0.8 mm.
Save to list

€56.99/ pieceexcl. VAT

€68.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
882A
Type
Snips
Length
250 mm