Products
Brands
About Eriks
Customer service
BE - English
Home
Universal straight sheet metal...
Universal straight sheet metal shears type no. 882A
RIGHT-CUT UNIVERSAL SCROLL SHEARS
-STANDARDS: ASME B107.500
-Demultiplication reducing efforts.
-Forged, hardened and burnished blades.
-Red sheathed grips with guard.
I-nset opening spring.
-Lock-closed catch.
-Cutting capacity. - Stainless 80 kg/mm²: 0.8 mm. - Semi-hard steel: 0.8 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Snips
1
Length [mm]
250
1
Log in to see your specific pricing.
Log in
1
of
Universal straight sheet metal shears type no. 882A
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Tin snip - 882A - Universal straight sheet metal shear 250mm - 0,8mm
Snips
250
€56.99
/
piece
Log in