FACOM

FACOM Socket for hexagonal nut -R - 1/4" metric 4mm

  • ERIKS:23443498
  • Manufacturer:3148510505206
Image 1

ISO 2725-1, DIN 3124, NF ISO 2725-1

-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
4 mm
Connection size
1/4 in
Outer Diameter
112 mm
Length
22 mm
Weight
77 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/4" 4 x 25 mm

  • Eriks:23061721
  • Manufacturer:4317784095921

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 12/11/2026