FORMAT

FORMAT Socket wrench insert hex. 1/4" 4 x 25 mm

  • ERIKS:23061721
  • Manufacturer:4317784095921
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.



Made of chromium-vanadium steel, polished and matte chrome-plated.

Save to list

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wrench width
4 mm
Connection size
1/4 in