FACOM

FACOM Socket for hexagonal nut -J.8HLA -Socket long 3/8" 9mm

  • ERIKS:23443189
  • Manufacturer:3148510273730
Image 1
3/8in square drive junior range long reach OGV® 6 point socket.
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
9 mm
Connection size
3/8 in
Outer Diameter
17.3 mm
Length
55 mm
Weight
47 g