FACOM

Sockets, long,3/8" 6-point, metric sizes type no. J.HLA

STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Available as rack set Ref JL.40E (7 --> 15 mm) and Ref RL.41E (16 --> 24 mm).
-Finish: bright chrome.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 16
  • 8
  • 8
16 of Sockets, long,3/8" 6-point, metric sizes type no. J.HLA
ProductWrench width [mm]Connection size [in]Outer Diameter [mm]AvailablePriceexcl. VAT