FACOM

FACOM Socket for hexagonal nut -J.24HLA -Socket long 3/8" 24mm

  • ERIKS:23443204
  • Manufacturer:3148510274065
Image 1
3/8in square drive junior range long reach OGV® 6 point socket.
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
24 mm
Connection size
3/8 in
Outer Diameter
31 mm
Length
60 mm
Weight
176 g