FACOM

FACOM Socket for hexagonal nut -J.22HLA -Socket long 3/8" 22mm

  • ERIKS:23443203
  • Manufacturer:3148510274058
Image 1
3/8in square drive junior range long reach OGV® 6 point socket.
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
22 mm
Connection size
3/8 in
Outer Diameter
28 mm
Length
60 mm
Weight
150 g