FACOM

FACOM Socket for hexagonal nut -J.21HLA -Socket long 3/8" 21mm

  • ERIKS:23443202
  • Manufacturer:3148510274041
Image 1
3/8in square drive junior range long reach OGV® 6 point socket.
Save to list

€14.21/ pieceexcl. VAT

€17.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
21 mm
Connection size
3/8 in
Outer Diameter
26 mm
Length
60 mm
Weight
123 g