FACOM

FACOM Socket for hexagonal nut -J.18HLA -Socket long 3/8" 18mm

  • ERIKS:23443200
  • Manufacturer:3148510274027
Image 1
STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Available as rack set Ref JL.40E (7 --> 15 mm) and Ref RL.41E (16 --> 24 mm).
-Finish: bright chrome.
Save to list

€14.21/ pieceexcl. VAT

€17.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
18 mm
Connection size
3/8 in
Outer Diameter
23 mm
Length
60 mm
Weight
109 g