FACOM

FACOM Socket for hexagonal nut -J.17HLA -Socket long 3/8" 17mm

  • ERIKS:23443197
  • Manufacturer:3148510273976
Image 1
3/8in square drive junior range long reach OGV® 6 point socket.
Save to list

€14.21/ pieceexcl. VAT

€17.19incl. VAT

15 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
17 mm
Connection size
3/8 in
Outer Diameter
22 mm
Length
60 mm
Weight
102 g