FACOM

FACOM Socket for hexagonal nut -J.12HLA -Socket long 3/8" 12mm

  • ERIKS:23443192
  • Manufacturer:3148510273921
Image 1
STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Available as rack set Ref JL.40E (7 --> 15 mm) and Ref RL.41E (16 --> 24 mm).
-Finish: bright chrome.
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.HLA
Wrench width
12 mm
Connection size
3/8 in
Outer Diameter
17.2 mm
Length
55 mm
Weight
53 g