FACOM

FACOM Slotted screwdriver - AFU.0 -Clamp screwdrivers for slotted screws type 0

  • ERIKS:23442432
  • Manufacturer:3148510056609
Image 1
-Bush rotation secures the blade in the slotted screw head.
-Finely knurled steel handle.
-AFU.2 is fitted with a magnet at the end of the handle.
Save to list

€31.42/ pieceexcl. VAT

€38.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
AFU
Blade width
3.8 mm
Blade thickness
0.5 mm
Blade length
135 mm