Products
Brands
About Eriks
Customer service
BE - English
Home
Clamp screwdrivers for slotted...
Clamp screwdrivers for slotted screws type no. AFU
-Bush rotation secures the blade in the slotted screw head.
-Finely knurled steel handle.
-AFU.2 is fitted with a magnet at the end of the handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
3.8
1
Blade thickness [mm]
0.5
1
Blade length [mm]
135
1
Log in to see your specific pricing.
Log in
1
of
Clamp screwdrivers for slotted screws type no. AFU
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Slotted screwdriver - AFU.0 -Clamp screwdrivers for slotted screws type 0
3.8
0.5
135
€31.42
/
piece
Log in