FACOM

FACOM Sledge hammer - 1262H.100 - Mallet 1kg

  • ERIKS:23448964
  • Manufacturer:3148517724570
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€24.21/ pieceexcl. VAT

€29.29incl. VAT

1 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1262H
Weight
1 g
Length
245 mm
Alternatives
Product Image

FORMAT Club hammer DIN6475 with hickory handle 1000g

  • Eriks:23076109
  • Manufacturer:4317784094115

€20.75/ pieceexcl. VAT

€25.11incl. VAT

Estimated delivery date - 28/10/2026