FACOM

FACOM Side cutter - 391A.16VE - Cutting pliers for copper

  • ERIKS:13663162
  • Manufacturer:3662424099687
Image 1
-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
-Snipe nose for confined space (electrical cabinets, wiring).
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 391A.14VE : 1.4mm 225 kg/mm² - 391A.16VE : 1.6mm 220 kg/mm²
-High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability chrome-molybdenum-vanadium steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents. - Return spring - Tether ready (Tether point adds 10mm to nominal length)
Save to list

€37.24/ pieceexcl. VAT

€45.06incl. VAT

12 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
391A
Type
391A
Length
165 mm
Weight
225 g