FACOM

Cutting pliers for copper type no. 391.VE

-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
-Snipe nose for confined space (electrical cabinets, wiring).
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 391A.14VE : 1.4mm 225 kg/mm² - 391A.16VE : 1.6mm 220 kg/mm²
-High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability chrome-molybdenum-vanadium steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents. - Return spring - Tether ready (Tether point adds 10mm to nominal length)
Image 1
1 of Cutting pliers for copper type no. 391.VE
ProductAvailablePriceexcl. VAT