FACOM

FACOM Side cutter - 192.18AVSE - End nippers for hard wire, insulated 185mm

  • ERIKS:23445122
  • Manufacturer:3148511446461
Image 1
-STANDARDS: NF ISO 5749, NF EN 60900, ISO 5749, EN 60900, DIN ISO 5749, DIN EN 60900, ASME B107.500
-Tempered cutting edges for hardness above 60 HRc.
-3 cutting diameters/200 kg/mm2: 1.4 - 1.6 - 1.8 mm.
-Insulation with "safety" colour coding.
-Finish: burnished head.
Save to list

€70.24/ pieceexcl. VAT

€84.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192.AVSE
Type
192.AVSE
Length
185 mm