FACOM

End nippers for hard wire, insulated type no. 192.AVSE

-STANDARDS: NF ISO 5749, NF EN 60900, ISO 5749, EN 60900, DIN ISO 5749, DIN EN 60900, ASME B107.500
-Tempered cutting edges for hardness above 60 HRc.
-3 cutting diameters/200 kg/mm2: 1.4 - 1.6 - 1.8 mm.
-Insulation with "safety" colour coding.
-Finish: burnished head.
Image 1
3 of End nippers for hard wire, insulated type no. 192.AVSE
ProductAvailablePriceexcl. VAT