FACOM

FACOM Side cutter - 192.16AVSE - End nippers for hard wire, insulated 165mm

  • ERIKS:23445121
  • Manufacturer:3148511445518
Image 1
-STANDARDS: NF ISO 5749, NF EN 60900, ISO 5749, EN 60900, DIN ISO 5749, DIN EN 60900, ASME B107.500
-Tempered cutting edges for hardness above 60 HRc.
-3 cutting diameters/200 kg/mm2: 1.4 - 1.6 - 1.8 mm.
-Insulation with "safety" colour coding.
-Finish: burnished head.
Save to list

€64.14/ pieceexcl. VAT

€77.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192.AVSE
Type
192.AVSE
Length
165 mm