FACOM

FACOM Scissors - 880 - Universal shears 260mm

  • ERIKS:23446035
  • Manufacturer:3148512100904
Image 1
GENERAL-PURPOSE SHEARS
-2 wide blades.
-Capacity: - Stainless 80 kg/mm²: 0.5 mm. - Semi-hard steel: 0.8 mm.
-Forged steel end stop.
-Finish: Epoxy paint.
Save to list

€42.86/ pieceexcl. VAT

€51.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
880
Type
Universal shears and scissors
Length
260 mm
Weight
520 g