Products
Brands
About Eriks
Customer service
BE - English
Home
Universal shears type no. 880
Universal shears type no. 880
GENERAL-PURPOSE SHEARS
-2 wide blades.
-Capacity: - Stainless 80 kg/mm²: 0.5 mm. - Semi-hard steel: 0.8 mm.
-Forged steel end stop.
-Finish: Epoxy paint.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Universal shears and scissors
1
Length [mm]
260
1
Weight [g]
520
1
Log in to see your specific pricing.
Log in
1
of
Universal shears type no. 880
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Type
Length [mm]
Weight [g]
Available
Price
excl. VAT
Scissors - 880 - Universal shears 260mm
Universal shears and scissors
260
520
€42.86
/
piece
Log in