FACOM

FACOM S.217 - 1/2" extensions

  • ERIKS:23443824
  • Manufacturer:3148510579603
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€20.88/ pieceexcl. VAT

€25.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.217
Connection size
1/2 in
Length
500 mm
Weight
840 g