Products
Brands
About Eriks
Customer service
BE - English
Home
1/2" extensions type no. S.217
1/2" extensions type no. S.217
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
500
1
Log in to see your specific pricing.
Log in
1
of
1/2" extensions type no. S.217
Product
Connection size [in]
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Weight [g]
Available
Price
excl. VAT
S.217 - 1/2" extensions
1/2
500
840
€20.88
/
piece
Log in