FACOM

FACOM S.120A - Tommy bar 1/2"

  • ERIKS:23447599
  • Manufacturer:3148516619099
Image 1
-STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
-Friction-head allows bar to form a T or L-handle.
-Finish: bright chrome.
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
275 mm
Weight
275 g
Alternatives
Product Image

FORMAT T-handle w. sliding block1/2" 300mm

  • Eriks:23063412
  • Manufacturer:4317784094733

€13.80/ pieceexcl. VAT

€16.70incl. VAT

Estimated delivery date - 12/11/2026