Products
Brands
About Eriks
Customer service
BE - English
Home
Tommy bar type no. S.120A
Tommy bar type no. S.120A
-STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
-Friction-head allows bar to form a T or L-handle.
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
1
Length [mm]
275
1
Log in to see your specific pricing.
Log in
1
of
Tommy bar type no. S.120A
Product
Connection size
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Weight [g]
Available
Price
excl. VAT
S.120A - Tommy bar 1/2"
1/2
275
275
€14.37
/
piece
Log in