FACOM

FACOM Round nose plier - 423.MT - plier with strong 60° angeled nose 125mm

  • ERIKS:23445705
  • Manufacturer:3148511758007
Image 1
MICRO-TECH® 60° ANGLED RIGID NOSE GRIPPERS
-STANDARDS: NF ISO 9655, ISO 9655, DIN ISO 9655, ASME B107.500
-Weight: 70 g.
Save to list

€40.43/ pieceexcl. VAT

€48.92incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
423.MT
Length
125 mm
VDE tested
No