Products
Brands
About Eriks
Customer service
BE - English
Home
Pliers with strong, 60° curved...
Pliers with strong, 60° curved jaws type no. 423.MT
MICRO-TECH® 60° ANGLED RIGID NOSE GRIPPERS
-STANDARDS: NF ISO 9655, ISO 9655, DIN ISO 9655, ASME B107.500
-Weight: 70 g.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
125
1
VDE tested
No
1
Log in to see your specific pricing.
Log in
1
of
Pliers with strong, 60° curved jaws type no. 423.MT
Product
Length [mm]
VDE tested
Available
Price
excl. VAT
Product
Length [mm]
VDE tested
Available
Price
excl. VAT
Round nose plier - 423.MT - plier with strong 60° angeled nose 125mm
125
No
€40.43
/
piece
Log in