FACOM

FACOM Round nose plier - 195A.20VE - 1000v VDE bended plier 200mm

  • ERIKS:13592807
  • Manufacturer:3662424099663
Image 1
185A-195A.VE - 1,000 VOLT INSULATED LONG HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500, NF EN 60900, EN 60900, DIN EN 60900
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-Slim, fine serrated noses.
-Lateral wire cutter for copper and hard steel wire.
-185A.20VE: straight nose.
-195A.20VE: 40° angled nose.
-Return spring.
-Ergonomic anti-slip grips.
-Finish: polished, varnished.
Save to list

€35.83/ pieceexcl. VAT

€43.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
195A.VE
Length
200 mm
Insulated
Yes
Isolation protection 1000 V
Yes
VDE tested
Yes