FACOM

Pliers with curved jaws, insulated, type no. 195A.VE

185A-195A.VE - 1,000 VOLT INSULATED LONG HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500, NF EN 60900, EN 60900, DIN EN 60900
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-Slim, fine serrated noses.
-Lateral wire cutter for copper and hard steel wire.
-185A.20VE: straight nose.
-195A.20VE: 40° angled nose.
-Return spring.
-Ergonomic anti-slip grips.
-Finish: polished, varnished.
Image 1
  • 1
  • 1
  • 1
  • 2
2 of Pliers with curved jaws, insulated, type no. 195A.VE
ProductLength [mm]InsulatedVDE testedAvailablePriceexcl. VAT