FACOM

FACOM Round nose plier - 193A.16CPE - half round pliers 160mm

  • ERIKS:13470234
  • Manufacturer:3662424087288
Image 1
SHORT HALF-ROUND NOSE PLIER
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-Narrow, finely serrated tips with side cutting edges.
-Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm².
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal Length)
-Chrome finish for corrosion resistance.
Save to list

€25.03/ pieceexcl. VAT

€30.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
193A.CPE
Length
160 mm
VDE tested
No