FACOM

Half round nose pliers for piano wire type no. 193A.CPE

SHORT HALF-ROUND NOSE PLIER
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-Narrow, finely serrated tips with side cutting edges.
-Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm².
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal Length)
-Chrome finish for corrosion resistance.
Image 1
  • 1
  • 1
1 of Half round nose pliers for piano wire type no. 193A.CPE
ProductLength [mm]VDE testedAvailablePriceexcl. VAT