FACOM

FACOM Ratchet combination spanner, 467BR Series, Metric, 11mm WD

  • ERIKS:13227719
  • Manufacturer:3662424064999
Image 1
STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691
Standard open end combined ratchets: for all current applications.
Compact lever reversible ratchet mechanism.
5° increments.
Ring head angled by 15°.
Open end head angled by 15°.
Metric dimensions: 8 to 19 mm.
Satin chrome finish.
Save to list

€20.36/ pieceexcl. VAT

€24.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467BR
Wrench width
11 mm
Length
165 mm
Low spark model
No
Weight
0.059 g