FACOM

Ratchet combination spanner, 467BR Series

STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691
Standard open end combined ratchets: for all current applications.
Compact lever reversible ratchet mechanism.
5° increments.
Ring head angled by 15°.
Open end head angled by 15°.
Metric dimensions: 8 to 19 mm.
Satin chrome finish.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
8 of Ratchet combination spanner, 467BR Series
ProductWrench width [mm]Length [mm]Low spark modelAvailablePriceexcl. VAT