FACOM

FACOM Pocket knife - 840.4A - Pocket knife with locking mechanism

  • ERIKS:23445998
  • Manufacturer:3148512069287
Image 1
-Polished stainless blade.
-Safe: lock-back.
-Rosewood handle and nickel silver bolster.
-Blade length 78 mm; closed length: 105 mm.
-Total length: 183 mm.
Save to list

€166.43/ pieceexcl. VAT

€201.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
840.4A
Type
Folding knives
Total length
183 mm