Products
Brands
About Eriks
Customer service
BE - English
Home
Pocket knife with locking mech...
Pocket knife with locking mechanism type no. 840.4A
-Polished stainless blade.
-Safe: lock-back.
-Rosewood handle and nickel silver bolster.
-Blade length 78 mm; closed length: 105 mm.
-Total length: 183 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Folding knives
1
Log in to see your specific pricing.
Log in
1
of
Pocket knife with locking mechanism type no. 840.4A
Product
Type
Total length [mm]
Available
Price
excl. VAT
Product
Type
Total length [mm]
Available
Price
excl. VAT
Pocket knife - 840.4A - Pocket knife with locking mechanism
Folding knives
183
€166.43
/
piece
Log in