FACOM

FACOM Pliers - 504A.180 - Grip pliers “arc welding” max 125mm

  • ERIKS:23445795
  • Manufacturer:3148511811115
Image 1
C-CLAMP ARC-WELDING LOCK-GRIP PLIERS
-STANDARDS: ASME B107.500
-Light alloy spatter-proof jaws.
-Steel body.
-Secure clamp for welding shaped or angled sections, and channels.
-Hand-screw adjustment.
-Finish: chrome.
Save to list

€67.07/ pieceexcl. VAT

€81.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
504A
Length
350 mm