Products
Brands
About Eriks
Customer service
BE - English
Home
Grip pliers “arc welding” type...
Grip pliers “arc welding” type no. 504A
C-CLAMP ARC-WELDING LOCK-GRIP PLIERS
-STANDARDS: ASME B107.500
-Light alloy spatter-proof jaws.
-Steel body.
-Secure clamp for welding shaped or angled sections, and channels.
-Hand-screw adjustment.
-Finish: chrome.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
280
1
350
1
Log in to see your specific pricing.
Log in
2
of
Grip pliers “arc welding” type no. 504A
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Pliers - 504A.180 - Grip pliers “arc welding” max 125mm
350
€67.07
/
piece
Pliers - 504A.100 - Grip pliers “arc welding” max 80mm
280
€52.06
/
piece
Log in