FACOM

FACOM Pliers - 411A 17- External locking ring pliers 15-62mm

  • ERIKS:23445666
  • Manufacturer:3148511754009
Image 1
-STANDARDS: ASME B107.500
-Special tips for snap-rings and spring clips.
-Finish: chrome finish, PVC grip.
Save to list

€42.61/ pieceexcl. VAT

€51.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
411A
Length
150 mm
Weight
190 g