Products
Brands
About Eriks
Customer service
BE - English
Home
External locking ring pliers t...
External locking ring pliers type no. 411A
-STANDARDS: ASME B107.500
-Special tips for snap-rings and spring clips.
-Finish: chrome finish, PVC grip.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
150
1
190
1
Log in to see your specific pricing.
Log in
2
of
External locking ring pliers type no. 411A
Product
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Weight [g]
Available
Price
excl. VAT
Pliers - 411A 17- External locking ring pliers 15-62mm
150
190
€42.61
/
piece
Pliers - 411A.20 - External locking ring pliers 60-160mm
190
275
€42.61
/
piece
Log in