FACOM

FACOM Pliers - 402 - Pliers half-round jaws 160mm

  • ERIKS:23445636
  • Manufacturer:3148511750308
Image 1
402 - 403 - 442 - HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
*402: Short smooth jaws.
*403: Smooth jaws, angled 40°.
*442: Short serrated jaws with side wire-cutter (2 mm dia. copper, 1 mm dia. steel 100 kg/mm²).
-Finish: Matt burnished finish, red grips - return spring.
Save to list

€36.87/ pieceexcl. VAT

€44.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
402
Length
160 mm