FACOM

Pliers half-round jaws type no. 402

402 - 403 - 442 - HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
*402: Short smooth jaws.
*403: Smooth jaws, angled 40°.
*442: Short serrated jaws with side wire-cutter (2 mm dia. copper, 1 mm dia. steel 100 kg/mm²).
-Finish: Matt burnished finish, red grips - return spring.
Image 1
  • 1
1 of Pliers half-round jaws type no. 402
ProductLength [mm]AvailablePriceexcl. VAT