FACOM

FACOM Plastic hammer - 207A.32CB - Hammers with interchangeable tips 32mm

  • ERIKS:23445155
  • Manufacturer:3148511473436
Image 1
207A-208A - ADAPTABLE-TIP MALLETS
-207A: Aluminum body light series hammers.
-208A: Steel body heavy series hammers.
-Mallets are available with a limited number of tip combinations only, but you can customize your mallet by selecting a body and two tips of your choice.
Tips available:
- EA series: neoprene.
- EB series: polyurethane.
- EC series: nylon.
Save to list

€33.74/ pieceexcl. VAT

€40.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
207A
Weight
345 g
Diameter
32 mm
Spare parts & accessories

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 17/11/2026

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 13/11/2026

€11.43/ pieceexcl. VAT

€13.83incl. VAT

Estimated delivery date - 17/11/2026