FACOM

FACOM Hammer - EB.32 - Plastic tip for hammers with interchangeable tips, cellulose 32mm

  • ERIKS:23442847
  • Manufacturer:3148510222202
Image 1
Tips:
- EA: neoprene tips, hardness shore A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane tips (TPU), hardness shore D56. Replaces wood and leather mallets.
- EC: nylon tips, hardness shore D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EB
Diameter
32 mm