FACOM

FACOM Open-end spanner - 31.18X19 - Double open ended spanner - 18X19mm

  • ERIKS:23444248
  • Manufacturer:3148510971001
Image 1
31 - METRIC "EXTRA-SLIM" END WRENCHES
-STANDARDS: NF ISO 3318, NF ISO 691, ISO 3318, ISO 691, DIN ISO 691
-Metric "extra-slim" open end wrenches: 30 % slimmer than a classical open end wrench = maximum accessibility.
-Indispensable for confined access and locknuts.
-Heads hinged at 15°.
-Metric sizes: 6 to 24 mm.
-Presentation: satin chrome finish.
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
31
Model
Metric
Single wrench model
No
Length
250 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
140 g
Norm
ISO 3318
Wrench size small
18 mm
Wrench size large
19 mm