FACOM

Double open end spanner, 31 Series

31 - METRIC "EXTRA-SLIM" END WRENCHES
-STANDARDS: NF ISO 3318, NF ISO 691, ISO 3318, ISO 691, DIN ISO 691
-Metric "extra-slim" open end wrenches: 30 % slimmer than a classical open end wrench = maximum accessibility.
-Indispensable for confined access and locknuts.
-Heads hinged at 15°.
-Metric sizes: 6 to 24 mm.
-Presentation: satin chrome finish.
Image 1
  • 8
  • 8
  • 8
8 of Double open end spanner, 31 Series
ProductModelSingle wrench modelLength [mm]AvailablePriceexcl. VAT