FACOM

FACOM J.230 - Reducer F 3/8" to M 1/4"

  • ERIKS:23443321
  • Manufacturer:3148510289700
Image 1
3/8" TO 1/4" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-For adapting 1/4" drive sockets.
-Max. torque 62 N.m.
-Finish: bright chrome.
Save to list

€10.26/ pieceexcl. VAT

€12.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.230
Connection size
3/8 in
Connection size socket side
1/4
Low spark model
No
Weight
25 g
Alternatives

€3.01/ pieceexcl. VAT

€3.64incl. VAT

Estimated delivery date - 16/11/2026