Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/8" to 1/4" type no. ...
Reducer 3/8" to 1/4" type no. J.230
3/8" TO 1/4" COUPLER
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-For adapting 1/4" drive sockets.
-Max. torque 62 N.m.
-Finish: bright chrome.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Connection size socket side
1/4
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/8" to 1/4" type no. J.230
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
J.230 - Reducer F 3/8" to M 1/4"
3/8
1/4
No
€10.26
/
piece
Log in