FACOM

FACOM Flex head ratchet combination spanner, 467BF Series, Metric, 17mm WD

  • ERIKS:13383229
  • Manufacturer:3662424065224
Image 1
  • Hinged head ratchet combination wrenches: to reach difficult access nuts.
  • Compact ratchet mechanism and reversible by flipping the wrench.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head hinged at 180°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 19 mm.
  • Presentation: satin chrome finish.
Save to list

€24.74/ pieceexcl. VAT

€29.94incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467BF
Model
Metric
Wrench width
17 mm
Length
191 mm
Low spark model
No
Weight
0.165 g